Advantech - ULI-414LIB - Industrial USB 2.0 Hub, 4-Ports, Open Board, High Retention - BB-USBHUB4OEM

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001411
Réf. Fournisseur
BB-USBHUB4OEM
Marque
Advantech
- High-retention USB Port Connectors - Ultra-compact, Open Bare-board Design - ESD Level 4 (contact 8 kV, air 15 kV) Performance Criteria B - -40 to 80 °C Operating Temperature - Powered from USB Host - USB 2.0 - Installs as an unbranded
Les Atouts de l'article:
- High-retention USB Port Connectors- Ultra-compact, Open Bare-board Design- ESD Level 4 (contact 8 kV, air 15 kV) Performance Criteria B- -40 to 80 °C Operating Temperature- Powered from USB Host- USB 2.0- Installs as an unbranded USB Hub
Les Atouts de l'article:
- High-retention USB Port Connectors- Ultra-compact, Open Bare-board Design- ESD Level 4 (contact 8 kV, air 15 kV) Performance Criteria B- -40 to 80 °C Operating Temperature- Powered from USB Host- USB 2.0- Installs as an unbranded USB Hub
Un produit Advantech
Découvrez toute la gamme Advantech


