Advantech - USB 2.0 2 kV Isolator, 1 Port, 12 Mbps Full Speed - BB-UH401-2KV

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001409
Réf. Fournisseur
BB-UH401-2KV
Marque
Advantech
- 2kV Isolation Protection for PCs, laptops, Equipment - 15 kV ESD Protection - Full (12 Mbps) USB Speed - -40 to 80 °C Wide Operating Temperature - Ultra-Compact Size with Quick Inline Installation - High Retention USB Connectors - USB
Les Atouts de l'article:
- 2kV Isolation Protection for PCs, laptops, Equipment- 15 kV ESD Protection- Full (12 Mbps) USB Speed- -40 to 80 °C Wide Operating Temperature- Ultra-Compact Size with Quick Inline Installation- High Retention USB Connectors- USB Bus Powered- USB cable included, 0.9 m (3 ft)
Les Atouts de l'article:
- 2kV Isolation Protection for PCs, laptops, Equipment- 15 kV ESD Protection- Full (12 Mbps) USB Speed- -40 to 80 °C Wide Operating Temperature- Ultra-Compact Size with Quick Inline Installation- High Retention USB Connectors- USB Bus Powered- USB cable included, 0.9 m (3 ft)
Un produit Advantech
Découvrez toute la gamme Advantech


