Madenr - Accessoires SMM pour coffret PMF IP40 : fixation, plastron, étiquettes, vis - 107120

MADENR
CopieCopie
Madenr - Accessoires SMM pour coffret PMF IP40 : fixation, plastron, étiquettes, vis

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • type d'accessoire/pièce détachée - autre

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

Gamme

COFFRET PLASTIQUE

EAN

8592765071217

Réf. Sonepar

03054507121

Réf. Fournisseur

107120

Marque

Madenr

type d'accessoire/pièce détachée:

autre

Accessoires SMM pour coffret PMF IP40 : fixation, plastron, étiquettes, vis

Les Atouts de l'article:

Consumer units PMF- MM are intended mainly for domestic applications. Theirs design is suitable for fl ushmounting. Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. Theheight-adjustable front frame allows to compensate wall surface imperfections.The units are available in versions from 1 up to 5 mounting plates. Degree of protection is IP40 for plastic doorand IP30 for metal door with perforation, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, frame with perforated door or plastic door, mounting plate, mountingmaterial and instructions.Possibility of installation accessories (N+PE terminals) and DIN rails.