Madenr - Adaptateur AD54 pour utilisation seule des relais Ex9R500 - 107969

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type d'accessoire/pièce détachée - socle
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
RELAIS
EAN
8592765079701
Réf. Sonepar
03054507970
Réf. Fournisseur
107969
Marque
Madenr
type d'accessoire/pièce détachée:
socle
Adaptateur AD54 pour utilisation seule des relais Ex9R500
Les Atouts de l'article:
Ex9R overload thermal relays contactors are designed for protection of motors mainly. These relays can beeither combined directly with contactors of Ex9CS and Ex9C series or used as a stand-alone device with AD5adaptor. Relays are available in three frame sizes for rated non-reduced currents from 0.16 — 100 A.Size Ex9R12 is designed to match miniature contactors Ex9CS. Version Ex9R38 can be mounted onto contactorsEx9C18 and with spacer (in the scope of delivery of the relay) also with size Ex9C38. The last sizeEx9R100 can be combined with Ex9C65 and Ex9C100 directly.Ex9R relays are equipped with 1 NO and 1 NC auxiliary contacts.
Les Atouts de l'article:
Ex9R overload thermal relays contactors are designed for protection of motors mainly. These relays can beeither combined directly with contactors of Ex9CS and Ex9C series or used as a stand-alone device with AD5adaptor. Relays are available in three frame sizes for rated non-reduced currents from 0.16 — 100 A.Size Ex9R12 is designed to match miniature contactors Ex9CS. Version Ex9R38 can be mounted onto contactorsEx9C18 and with spacer (in the scope of delivery of the relay) also with size Ex9C38. The last sizeEx9R100 can be combined with Ex9C65 and Ex9C100 directly.Ex9R relays are equipped with 1 NO and 1 NC auxiliary contacts.


