Madenr - Barette de neutre non isolée TBB 63 A, pour 12 raccordements de max 10 mm² bleue - 103856

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
nombre de pôles - 1
type de connexion - visser
mode de pose - rail DIN
protégé contre les contacts - Non
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
8592765038579
Réf. Sonepar
03054503857
Réf. Fournisseur
103856
Marque
Madenr
nombre de pôles:
1
type de connexion:
visser
mode de pose:
rail DIN
protégé contre les contacts:
Non
Barette de neutre non isolée TBB 63 A, pour 12 raccordements de max 10 mm² bleue
Les Atouts de l'article:
Terminal bars TB are used as additional terminals in most of distribution boards. Their design and compactsize allows using in various applications with rated current up to 63 A.Terminals are offered in various sizes. All types are equipped with either coloured (N, PE) plastic DIN railholder or DIN rail clip.
Les Atouts de l'article:
Terminal bars TB are used as additional terminals in most of distribution boards. Their design and compactsize allows using in various applications with rated current up to 63 A.Terminals are offered in various sizes. All types are equipped with either coloured (N, PE) plastic DIN railholder or DIN rail clip.


