Madenr - Coffret encastrable multimédia PMF-MM 36 modules (3x12) porte transparente - 110707

CopieCopie
Madenr - Coffret encastrable multimédia PMF-MM 36 modules (3x12) porte transparente

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

Gamme

COFFRET PLASTIQUE

EAN

8592765107077

Réf. Sonepar

03054510707

Réf. Fournisseur

110707

Marque

Madenr

Coffret encastrable multimédia PMF-MM 36 modules (3x12) porte transparente

Les Atouts de l'article:

Consumer units PMF- MM are intended mainly for domestic applications. Theirs design is suitable for fl ushmounting. Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. Theheight-adjustable front frame allows to compensate wall surface imperfections.The units are available in versions from 1 up to 5 mounting plates. Degree of protection is IP40 for plastic doorand IP30 for metal door with perforation, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, frame with perforated door or plastic door, mounting plate, mountingmaterial and instructions.Possibility of installation accessories (N+PE terminals) and DIN rails.