Madenr - Fixation coffret métal encastrable EMFF SMM : câble terre, patin, écrous, et vis - 109832

MADENR
CopieCopie
Madenr - Fixation coffret métal encastrable EMFF SMM : câble terre, patin, écrous, et vis

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • type d'accessoire/pièce détachée - autre

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

Gamme

COFFRET METAL

EAN

8592765098320

Réf. Sonepar

03054509832

Réf. Fournisseur

109832

Marque

Madenr

type d'accessoire/pièce détachée:

autre

Fixation coffret métal encastrable EMFF SMM : câble terre, patin, écrous, et vis

Les Atouts de l'article:

Sheet-steel enclosures EMFF/EMFS are suitable for various applications mainly in domestic and commercialinstallations. Their flat design and technical solution allow easy mounting onto wall or into relatively narrowwalls, including plasterboard ones.Removable adjustable doorframe allows to avoid possible damage during mounting and especially to compensatewall surface imperfections, including slight rotation. The door opening direction can be easily changedthanks to the applied system of hinges.On the enclosures there are prepared pre-cut openings for conductors or cable grommets. The adjustingbefore connecting can thus be done very quickly. All variants are equipped with a removable mounting framewith DIN rails. Whole installation part is covered with self-earthed sheet-steel front plates.An important part of enclosures EMF is a wide range of accessories for their customisation. There are offeredmounting plates, space separators, front plates, cable grommets, cable fixing rail, key-locks and others.