Madenr - Plaque de montage MP MHS 700x500 mm pour coffret métal, avec fixations - 110593

Connectez-vous pour accéder au prix et commander
Caractéristiques principales
matériau - acier
hauteur - 700 mm
largeur - 500 mm
perforation - Non
traitement de la surface - galvanisé
Conditionnement
1 unité(s)
Produit non retournable
EAN
8592765105936
Réf. Sonepar
03054510593
Réf. Fournisseur
110593
Marque
Madenr
matériau:
acier
hauteur:
700 mm
largeur:
500 mm
perforation:
Non
traitement de la surface:
galvanisé
Plaque de montage MP MHS 700x500 mm pour coffret métal, avec fixations
Les Atouts de l'article:
Metal enclosures MHS with mounting plates are surface mounted enclosures suitable mainly for industrialapplications where high protection degree (IP) is needed. Protection degree IP66 for single door enclosuresand IP55 for double door enclosures.Usage of quality sheet steel and fully welded construction are the key elements for robustness and rigiditywith IK10. Glad plates on bottom and top of enclosure can provide you a maximum possibility of adaptationyour application requests. Also due to enclosure symetry, you can change the position of doors by simplyputting it up side down.We off er complementery accessories as rain canopies, mounting frames for cover plates, cover plates withor without cutout for modules, glazed doors, pole mountings and earthing cables. Spare parts as mountingplates, solid doors and wall brackets you can also fi nd in our portfolio .In scope of delivery is enclosure, door, mounting plate, gland plates, wall brackets and mounting material.
Les Atouts de l'article:
Metal enclosures MHS with mounting plates are surface mounted enclosures suitable mainly for industrialapplications where high protection degree (IP) is needed. Protection degree IP66 for single door enclosuresand IP55 for double door enclosures.Usage of quality sheet steel and fully welded construction are the key elements for robustness and rigiditywith IK10. Glad plates on bottom and top of enclosure can provide you a maximum possibility of adaptationyour application requests. Also due to enclosure symetry, you can change the position of doors by simplyputting it up side down.We off er complementery accessories as rain canopies, mounting frames for cover plates, cover plates withor without cutout for modules, glazed doors, pole mountings and earthing cables. Spare parts as mountingplates, solid doors and wall brackets you can also fi nd in our portfolio .In scope of delivery is enclosure, door, mounting plate, gland plates, wall brackets and mounting material.


