fin de vie

Madenr - Porte acier blanche pour coffret métal EMFS, 48 modules, 2 rangées (2x24) - 109944

MADENR
CopieCopie
Madenr - Porte acier blanche pour coffret métal EMFS, 48 modules, 2 rangées (2x24)

Connectez-vous pour accéder au prix et commander

Caractéristiques principales

  • type d'accessoire/pièce détachée - porte

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

8592765099440

Réf. Sonepar

03054509944

Réf. Fournisseur

109944

Marque

Madenr

type d'accessoire/pièce détachée:

porte

Porte acier blanche pour coffret métal EMFS, 48 modules, 2 rangées (2x24)

Les Atouts de l'article:

Sheet-steel enclosures EMFF/EMFS are suitable for various applications mainly in domestic and commercialinstallations. Their flat design and technical solution allow easy mounting onto wall or into relatively narrowwalls, including plasterboard ones.Removable adjustable doorframe allows to avoid possible damage during mounting and especially to compensatewall surface imperfections, including slight rotation. The door opening direction can be easily changedthanks to the applied system of hinges.On the enclosures there are prepared pre-cut openings for conductors or cable grommets. The adjustingbefore connecting can thus be done very quickly. All variants are equipped with a removable mounting framewith DIN rails. Whole installation part is covered with self-earthed sheet-steel front plates.An important part of enclosures EMF is a wide range of accessories for their customisation. There are offeredmounting plates, space separators, front plates, cable grommets, cable fixing rail, key-locks and others.