Madenr - Porte opaque SD MHS pour coffret métal 1200x800 mm - 110658

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
modèle - autre
matériau - acier
couleur - gris
indice de protection (IP) - IP66
largeur - 800 mm
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
COFFRET METAL
Voir tous les produits de cette gammeEAN
8592765106582
Réf. Sonepar
03054510658
Réf. Fournisseur
110658
Marque
Madenr
modèle:
autre
matériau:
acier
couleur:
gris
indice de protection (IP):
IP66
largeur:
800 mm
hauteur:
1200 mm
finition porte à hublot:
Non
finition porte pour verrouillage de sectionneur:
Non
profondeur:
1.5 mm
finition CEM:
Non
finition de la surface:
revêtement par poudre
Les Atouts de l'article:
Metal enclosures MHS with mounting plates are surface mounted enclosures suitable mainly for industrialapplications where high protection degree (IP) is needed. Protection degree IP66 for single door enclosuresand IP55 for double door enclosures.Usage of quality sheet steel and fully welded construction are the key elements for robustness and rigiditywith IK10. Glad plates on bottom and top of enclosure can provide you a maximum possibility of adaptationyour application requests. Also due to enclosure symetry, you can change the position of doors by simplyputting it up side down.We off er complementery accessories as rain canopies, mounting frames for cover plates, cover plates withor without cutout for modules, glazed doors, pole mountings and earthing cables. Spare parts as mountingplates, solid doors and wall brackets you can also fi nd in our portfolio .In scope of delivery is enclosure, door, mounting plate, gland plates, wall brackets and mounting material.


