Madenr - Voyant modulaire Ex9PD1e avec 1 éclairage LED rouge/vert, 48 V AC/DC - 106308

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
source lumineuse - LED
couleur de la calotte - autre
type de tension - AC/DC
tension assignée (Ue) - 48 V
largeur en nombre de modules - 1
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
VOYANT
EAN
8592765063090
Réf. Sonepar
03054506309
Réf. Fournisseur
106308
Marque
Madenr
source lumineuse:
LED
couleur de la calotte:
autre
type de tension:
AC/DC
tension assignée (Ue):
48 V
largeur en nombre de modules:
1
indice de protection (IP):
IP20
culot de lampe:
autre
puissance de la lampe max.:
0.96 W
profondeur d'encastrement:
68 mm
Les Atouts de l'article:
Installation signal lamps Ex9PDe are designed and tested according to standard IEC/EN 60947-5-1. Theyare based on LED technology and suitable e.g. for circuit status indication.There are available versions with rated operating voltage 24, 48 and 230 V AC/DC, with one or two dual-colour(green/red) LEDs. The last variant with three red LEDs is available with operating voltage 230/400 V AC.This kind of signal lamp is used mainly for phase voltage presence check in 3-phase connections.All versions are designed as 1 module unit width devices including the three LED version. Used internal technologyof LED lights ensures very low power consumption during operations and very high lifetime.


