Non retournable

Philips - Eclisse externe 9MX056 CP SI - 108084

SIGNIFY FRANCE
CopieCopie
Philips - Eclisse externe 9MX056 CP SI

Connectez-vous pour accéder au prix et commander

Caractéristiques principales

  • type d'accessoire/pièce détachée - coupleur/connecteur droit

  • matériau - acier

  • couleur - argent

  • largeur - 260 mm

  • longueur - 77 mm

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

4030732108084

Réf. Sonepar

00006108084

Réf. Fournisseur

108084

Marque

Philips

type d'accessoire/pièce détachée:

coupleur/connecteur droit

matériau:

acier

couleur:

argent

largeur:

260 mm

longueur:

77 mm

hauteur:

50 mm

accessoire:

Oui

pièce détachée:

Non

transparent:

Non

pays de fabrication:

POLOGNE

Maxos, Accessoires, Normal, 9MX056 ACC MAXOS, Argent

Les Atouts de la gamme:

The swivel device is a versatile mechanical connecting device for Maxos TL-D and TL5 light-lines and enables variable angles between the light-lines. The minimum angle is 45 degrees. Due to its attractive design it is often used in application areas such as shops, schools and museums. Up to four light-lines can be connected with one swivel device. The housing is made of plastic, with a white or silver coating, and with inner supporting elements made of steel. If needed, the swivel device can accommodate lighting control sensors, loudspeakers, etc. It is pre-mounted with an adjustable quick hanger with a 1.25 m steel suspension wire. One dedicated coupling piece (9MX056 CP-SD WH/SI) per trunking section is necessary to connect the trunking to the swivel device. Electrical components for mains feed-through have to be ordered as required.

Un produit Philips

Découvrez toute la gamme Philips