Philips - Eclisse interne 9MX056 CPI - 108091

Connectez-vous pour accéder au prix et commander
Caractéristiques principales
type d'accessoire/pièce détachée - coupleur/connecteur droit
matériau - acier
couleur - autre
largeur - 200 mm
longueur - 66 mm
Conditionnement
1 unité(s)
Produit non retournable
EAN
4030732108091
Réf. Sonepar
00006108091
Réf. Fournisseur
108091
Marque
Philips
type d'accessoire/pièce détachée:
coupleur/connecteur droit
matériau:
acier
couleur:
autre
largeur:
200 mm
longueur:
66 mm
hauteur:
31 mm
accessoire:
Oui
pièce détachée:
Non
transparent:
Non
pays de fabrication:
POLOGNE
Les Atouts de la gamme:
The swivel device is a versatile mechanical connecting device for Maxos TL-D and TL5 light-lines and enables variable angles between the light-lines. The minimum angle is 45 degrees. Due to its attractive design it is often used in application areas such as shops, schools and museums. Up to four light-lines can be connected with one swivel device. The housing is made of plastic, with a white or silver coating, and with inner supporting elements made of steel. If needed, the swivel device can accommodate lighting control sensors, loudspeakers, etc. It is pre-mounted with an adjustable quick hanger with a 1.25 m steel suspension wire. One dedicated coupling piece (9MX056 CP-SD WH/SI) per trunking section is necessary to connect the trunking to the swivel device. Electrical components for mains feed-through have to be ordered as required.
Un produit Philips
Découvrez toute la gamme Philips


