Siemens IBT - Passerelle KNX DALI 2 Twin - N 141/32

Connectez-vous pour accéder au prix et commander
Caractéristiques principales
modèle - interface système d'éclairage/DALI
autres systèmes de bus - sans
mode de pose - DRA (DIN-rail adapter)
protocole - TCP/IP
type de tension - AC/DC
Conditionnement
1 unité(s)
Produit non retournable
EAN
4047625028732
Réf. Sonepar
05669502873
Réf. Fournisseur
N 141/32
Marque
Siemens IBT
modèle:
interface système d'éclairage/DALI
autres systèmes de bus:
sans
mode de pose:
DRA (DIN-rail adapter)
protocole:
TCP/IP
type de tension:
AC/DC
indice de protection (IP):
IP20
pays de fabrication:
ROUMANIE
Les Atouts de l'article:
The KNX DALI Gateways N 141 14 and N 141 32 enable seamless integration of DALI and DALI?2 lighting systems into KNX installations. As DALI?2 certified multi?master controllers, they support the control, regulation and monitoring of DALI control gear as well as the integration of DALI?2 sensors and push buttons.Each DALI output supports up to 64 DALI ECGs. In addition, up to 12 presence sensors, 12 brightness sensors and DALI?2 push buttons with up to 24 push button pairs or 48 individual push buttons can be integrated per DALI line.The devices support DALI?2 control gear according to IEC 62386, including DT8 for Tunable White and RGB RGBW color control. Freely configurable channels provide switching, dimming, color control and color temperature control with automatic grouping.Comprehensive lighting management functions such as scene control, time and effect control, constant light control and Human Centric Lighting (HCL) enable energy-efficient and comfortable lighting solutions. An integrated real-time clock and ten dimming curves, four of which are freely configurable, provide additional flexibility.Diagnostic and maintenance functions support easy commissioning and reliable operation. Lamp and ECG faults are detected and reported, while operating hour and switching cycle counters facilitate preventive maintenance. ECG replacement is possible without re-parameterization in ETS.Parameterization is carried out using ETS version 6.4 or higher. Optimized search and identification functions simplify commissioning and reduce KNX bus load. The integrated IP interface and KNX Secure support modern and secure building automation systems.Highlights:- DALI?2 certified according to IEC 62386- Up to 64 DALI ECGs per DALI line- DALI?2 sensors and push buttons- DT8 support for Tunable White and RGB RGBW- Human Centric Lighting (HCL)- Scene, time and effect control- Up to 12 constant light controllers per DALI line- KNX Secure- Integrated IP interface (RJ45)- ECG replacement without ETS re-parameterization
Quelques mots du fabricant :
Nos technologies vous aident à créer des bâtiments intelligents plus compétitifs, résilients et durables. Ces bâtiments contribuent activement à l'expérience et au succès de leurs parties prenantes, ouvrant la voie à des bâtiments autonomes centrés sur l'humain. Nous accélérons votre transition numérique.


