Advantech - Capteur de vibration LoRaWAN Advantech ATEX - WISE-2410X-A02EA

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000405
Réf. Fournisseur
WISE-2410X-A02EA
Marque
Advantech
- LoRaWAN wireless connectivity - Built-in 3-axis accelerometer and temperature sensor - Computing eigenvalues on board (e.g VRMS, ARMS, Peak, Kurtosis, Crest factor, Skewness and Standard Deviation values) - Battery-powered, no wiring
Les Atouts de l'article:
- LoRaWAN wireless connectivity- Built-in 3-axis accelerometer and temperature sensor - Computing eigenvalues on board (e.g VRMS, ARMS, Peak, Kurtosis, Crest factor, Skewness and Standard Deviation values) - Battery-powered, no wiring installation needed - Easy setting with user friendly interfaces on WISE Studio - Compliant with ISO 10816-3 - Support wide temperature -20 ~ 85 °C - IP65 enclosure design - IECEx Zone 2, Zone 21, ATEX2 compliant- 3.6V AA Battery -2pcs (Not included)
Les Atouts de l'article:
- LoRaWAN wireless connectivity- Built-in 3-axis accelerometer and temperature sensor - Computing eigenvalues on board (e.g VRMS, ARMS, Peak, Kurtosis, Crest factor, Skewness and Standard Deviation values) - Battery-powered, no wiring installation needed - Easy setting with user friendly interfaces on WISE Studio - Compliant with ISO 10816-3 - Support wide temperature -20 ~ 85 °C - IP65 enclosure design - IECEx Zone 2, Zone 21, ATEX2 compliant- 3.6V AA Battery -2pcs (Not included)





