Advantech - Hardened PoE Long Reach Ethernet Extender, UTP - IMC-150LPI

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001246
Réf. Fournisseur
IMC-150LPI
Marque
Advantech
Extends Ethernet up to 800m at 10 Mbps or 500m at 100 Mbps over UTP cable Dual design with PoE+ PD/PSE Railway Trackside EN 50121-4 Features Link Fault Pass Through (LFPT) Switch-selectable for configuring LAN rate and connection type
Les Atouts de l'article:
Extends Ethernet up to 800m at 10 Mbps or 500m at 100 Mbps over UTP cableDual design with PoE+ PD/PSERailway Trackside EN 50121-4Features Link Fault Pass Through (LFPT)Switch-selectable for configuring LAN rate and connection type
Les Atouts de l'article:
Extends Ethernet up to 800m at 10 Mbps or 500m at 100 Mbps over UTP cableDual design with PoE+ PD/PSERailway Trackside EN 50121-4Features Link Fault Pass Through (LFPT)Switch-selectable for configuring LAN rate and connection type





