Advantech - Long Reach Ethernet over UTP/Coax Extender - IMC-150LI

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000800
Réf. Fournisseur
IMC-150LI
Marque
Advantech
Extends Ethernet up to 800m at 10 Mbps or 500m at 100 Mbps over UTP cable Extends Ethernet up to 1km at 10 Mbps or 500m at 100 Mbps over Coaxial cable Railway Trackside EN 50121-4 Features Link Fault Pass Through (LFPT) Switch-selectable
Les Atouts de l'article:
Extends Ethernet up to 800m at 10 Mbps or 500m at 100 Mbps over UTP cableExtends Ethernet up to 1km at 10 Mbps or 500m at 100 Mbps over Coaxial cableRailway Trackside EN 50121-4Features Link Fault Pass Through (LFPT)Switch-selectable for configuring LAN rate and connection type
Les Atouts de l'article:
Extends Ethernet up to 800m at 10 Mbps or 500m at 100 Mbps over UTP cableExtends Ethernet up to 1km at 10 Mbps or 500m at 100 Mbps over Coaxial cableRailway Trackside EN 50121-4Features Link Fault Pass Through (LFPT)Switch-selectable for configuring LAN rate and connection type





