Advantech - Mini PoE+ Media Converter, 1000Mbps, Multimode 850nm, 550m, SC (also known as - IMC-390-MM

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001266
Réf. Fournisseur
IMC-390-MM
Marque
Advantech
Supports IEEE802.3at PoE+ (25.5W) and IEEE802.3af PoE (15.4W) standards Serves as a power sourcing equipment (PSE) device Supports jumbo frame functionality (up to 10240 bytes) Supports multiple mounting options (desktop, DIN rail or
Les Atouts de l'article:
Supports IEEE802.3at PoE+ (25.5W) and IEEE802.3af PoE (15.4W) standardsServes as a power sourcing equipment (PSE) deviceSupports jumbo frame functionality (up to 10240 bytes)Supports multiple mounting options (desktop, DIN rail or wall-mount)Features in configurable PoE reset on fiber LOSSupports Link Fault Pass Through (LFPT)
Les Atouts de l'article:
Supports IEEE802.3at PoE+ (25.5W) and IEEE802.3af PoE (15.4W) standardsServes as a power sourcing equipment (PSE) deviceSupports jumbo frame functionality (up to 10240 bytes)Supports multiple mounting options (desktop, DIN rail or wall-mount)Features in configurable PoE reset on fiber LOSSupports Link Fault Pass Through (LFPT)




