Advantech - Module déporté AMAX-4817 - 8E ANA Isolées -EtherCAT - AMAX-4817-B2

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001347
Réf. Fournisseur
AMAX-4817-B2
Marque
Advantech
Suitable for EtherCAT networks 8-ch, 16-bit analog input channels with 2,500 VDC isolation ±275 V high common-mode voltage range Quick removable European type connector Supports EtherCAT Distributed Clock (DC) mode and SyncManager mode Two
Les Atouts de l'article:
Suitable for EtherCAT networks8-ch, 16-bit analog input channels with 2,500 VDC isolation±275 V high common-mode voltage rangeQuick removable European type connectorSupports EtherCAT Distributed Clock (DC) mode and SyncManager modeTwo rotating switches for up to 256 SubDevice IDs
Les Atouts de l'article:
Suitable for EtherCAT networks8-ch, 16-bit analog input channels with 2,500 VDC isolation±275 V high common-mode voltage rangeQuick removable European type connectorSupports EtherCAT Distributed Clock (DC) mode and SyncManager modeTwo rotating switches for up to 256 SubDevice IDs




