Advantech - Routeur 5G, 5x ETH, WIFI - BB-ICR-4461W3

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
Réf. Sonepar
08085000930
Réf. Fournisseur
BB-ICR-4461W3
Marque
Advantech
5G NR Cellular Connectivity, Sub-6GHz 3GPP Release 16, Support both NSA and SA modes Quad-core CPU with 1 GB RAM 2× SIM, eSIM Ready, TPM 2.0 5× Gigabit Ethernet, 4× PoE+ PSE (PoE use is limited – see the ICR-4453 user manual), Dual-Band
Les Atouts de l'article:
5G NR Cellular Connectivity, Sub-6GHz3GPP Release 16, Support both NSA and SA modesQuad-core CPU with 1 GB RAM2× SIM, eSIM Ready, TPM 2.05× Gigabit Ethernet, 4× PoE+ PSE (PoE use is limited – see the ICR-4453 user manual), Dual-Band WiFiSFP Connector for SFP modules up to 10 GbpsRS232, RS485, CAN BUS, GNSS Receiver, 2× DI, 2× DO, USB Host, Micro SD CardRobust metal cover with wall and DIN mount optionsWide operational temperature range
Les Atouts de l'article:
5G NR Cellular Connectivity, Sub-6GHz3GPP Release 16, Support both NSA and SA modesQuad-core CPU with 1 GB RAM2× SIM, eSIM Ready, TPM 2.05× Gigabit Ethernet, 4× PoE+ PSE (PoE use is limited – see the ICR-4453 user manual), Dual-Band WiFiSFP Connector for SFP modules up to 10 GbpsRS232, RS485, CAN BUS, GNSS Receiver, 2× DI, 2× DO, USB Host, Micro SD CardRobust metal cover with wall and DIN mount optionsWide operational temperature range


