Advantech - Routeur LAN, 5x ETH, WIFI, low temp - BB-ICR-4401W1

CopieCopie
Advantech - Routeur LAN, 5x ETH, WIFI, low temp

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085000922

Réf. Fournisseur

BB-ICR-4401W1

Marque

Advantech

Quad-core CPU with 1 GB RAM 5× Gigabit Ethernet Dual-Band Wi-Fi SFP Connector for SFP modules up to 10 Gbps TPM 2.0 RS232, RS485, CAN BUS, 2× DI, 2× DO, USB Host Micro SD Card Robust metal cover with wall and DIN mount options Wide

Les Atouts de l'article:

Quad-core CPU with 1 GB RAM5× Gigabit EthernetDual-Band Wi-FiSFP Connector for SFP modules up to 10 GbpsTPM 2.0RS232, RS485, CAN BUS, 2× DI, 2× DO, USB HostMicro SD CardRobust metal cover with wall and DIN mount optionsWide operational temperature range (-40 to +60 °C)