Advantech - Routeur LAN, 5x ETH, WIFI, POE, low temp - BB-ICR-4401W1S

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
Réf. Sonepar
08085000923
Réf. Fournisseur
BB-ICR-4401W1S
Marque
Advantech
Quad-core CPU with 1 GB RAM 5× Gigabit Ethernet, 4× POE+ PSE (PoE use is limited – see the ICR-4401 user manual) Dual-Band Wi-Fi SFP Connector for SFP modules up to 10 Gbps TPM 2.0 RS232, RS485, CAN BUS, 2× DI, 2× DO, USB Host Micro SD
Les Atouts de l'article:
Quad-core CPU with 1 GB RAM5× Gigabit Ethernet, 4× POE+ PSE (PoE use is limited – see the ICR-4401 user manual)Dual-Band Wi-FiSFP Connector for SFP modules up to 10 GbpsTPM 2.0RS232, RS485, CAN BUS, 2× DI, 2× DO, USB HostMicro SD CardRobust metal cover with wall and DIN mount optionsWide operational temperature range (-40 to +60 °C)
Les Atouts de l'article:
Quad-core CPU with 1 GB RAM5× Gigabit Ethernet, 4× POE+ PSE (PoE use is limited – see the ICR-4401 user manual)Dual-Band Wi-FiSFP Connector for SFP modules up to 10 GbpsTPM 2.0RS232, RS485, CAN BUS, 2× DI, 2× DO, USB HostMicro SD CardRobust metal cover with wall and DIN mount optionsWide operational temperature range (-40 to +60 °C)


