Advantech - Serveur série à 8 ports RS-422/485, isolation,Température étendue - EKI-1528CI-DR-AE

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000840
Réf. Fournisseur
EKI-1528CI-DR-AE
Marque
Advantech
Provides 2 x 10/100 Mbps Ethernet ports for LAN redundancy Provides COM port redirection (Virtual COM), TCP and UDP operation modes Supports up to 921.6 kbps, and any baud rate setting Allows a max. of 5 hosts to access one serial port
Les Atouts de l'article:
Provides 2 x 10/100 Mbps Ethernet ports for LAN redundancyProvides COM port redirection (Virtual COM), TCP and UDP operation modesSupports up to 921.6 kbps, and any baud rate settingAllows a max. of 5 hosts to access one serial portAllows a max. of 16 hosts to be accessed as TCP client modeBuilt-in 15 KV ESD protection for all serial signalsProvides rich configuration methods including Windows utility, Telnet console, and Web BrowserSupports 32-bit/64-bit Windows 2000/XP/Vista/7/8/8.1, Windows Server 2003/2008/2012/2016, Windows CE 5.0, and LinuxAutomatic RS-485 data flow controlSupports line to line 4 KV, line to ground 8 KV surge protection
Les Atouts de l'article:
Provides 2 x 10/100 Mbps Ethernet ports for LAN redundancyProvides COM port redirection (Virtual COM), TCP and UDP operation modesSupports up to 921.6 kbps, and any baud rate settingAllows a max. of 5 hosts to access one serial portAllows a max. of 16 hosts to be accessed as TCP client modeBuilt-in 15 KV ESD protection for all serial signalsProvides rich configuration methods including Windows utility, Telnet console, and Web BrowserSupports 32-bit/64-bit Windows 2000/XP/Vista/7/8/8.1, Windows Server 2003/2008/2012/2016, Windows CE 5.0, and LinuxAutomatic RS-485 data flow controlSupports line to line 4 KV, line to ground 8 KV surge protection



