Advantech - SmartFlex, AUS/NZ, 2x Ethernet, Wi-Fi, Metal, Without Accessories - BB-SR30810020

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
Réf. Sonepar
08085001122
Réf. Fournisseur
BB-SR30810020
Marque
Advantech
LTE cat.4, 3G/HSPA+, GPRS/EDGE, AUS/NZ, 2x SIM LTE B1, B2, B3, B4, B5, B7, B8, B28, B40 Powerful CPU and Memory, Hosting of SW IoT applications DIN rail mounting, Sleep mode 2x ETH WiFi 2.4/5 GHz, GPS, USB, I/O 2x DI + 1x DO, MicroSD
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, AUS/NZ, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B28, B40Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode2x ETHWiFi 2.4/5 GHz, GPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: RCMAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, AUS/NZ, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B28, B40Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode2x ETHWiFi 2.4/5 GHz, GPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: RCMAdvanced networking, Diagnostics, VPN support, Firewall



