Advantech - SmartFlex, EMEA/LATAM/APAC, 2× ETH, 2× RS485, Metal, No ACC - BB-SR30400620

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
Réf. Sonepar
08085001096
Réf. Fournisseur
BB-SR30400620
Marque
Advantech
LTE cat.4, 3G/HSPA+, GPRS/EDGE, EMEA/LATAM/APAC, 2× SIM LTE B1, B3, B5, B7, B8, B20, B38, B40, B41 Powerful CPU and Memory, Hosting of SW IoT applications 2× ETH, 2× RS485 GPS, USB, I/O 2× DI + 1× DO, MicroSD Operating temp. –40 °C to +75
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, EMEA/LATAM/APAC, 2× SIMLTE B1, B3, B5, B7, B8, B20, B38, B40, B41Powerful CPU and Memory, Hosting of SW IoT applications2× ETH, 2× RS485GPS, USB, I/O 2× DI + 1× DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, UL C1D2/Atex, E8Metal housing, DIN rail mounting, Sleep modeAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, EMEA/LATAM/APAC, 2× SIMLTE B1, B3, B5, B7, B8, B20, B38, B40, B41Powerful CPU and Memory, Hosting of SW IoT applications2× ETH, 2× RS485GPS, USB, I/O 2× DI + 1× DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, UL C1D2/Atex, E8Metal housing, DIN rail mounting, Sleep modeAdvanced networking, Diagnostics, VPN support, Firewall


