Advantech - SmartFlex, EMEA/LATAM/APAC, 2x ETH, 1x RS232, 1x RS485, Metal, No ACC - BB-SR30400320

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
Réf. Sonepar
08085001090
Réf. Fournisseur
BB-SR30400320
Marque
Advantech
LTE cat.4, 3G/HSPA+, GPRS/EDGE, EMEA/LATAM/APAC, 2x SIM LTE B1, B3, B5, B7, B8, B20 VPN router, Open Linux OS DIN rail mounting 2x ETH 1x RS232, 1x RS485/422 GPS, USB, I/O 2x DI + 1x DO, MicroSD Operating temp. –40 °C to +75 °C, Power
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, EMEA/LATAM/APAC, 2x SIMLTE B1, B3, B5, B7, B8, B20VPN router, Open Linux OSDIN rail mounting2x ETH1x RS232, 1x RS485/422GPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CEAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, EMEA/LATAM/APAC, 2x SIMLTE B1, B3, B5, B7, B8, B20VPN router, Open Linux OSDIN rail mounting2x ETH1x RS232, 1x RS485/422GPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CEAdvanced networking, Diagnostics, VPN support, Firewall



