Advantech - SmartFlex, Global, 2x ETH, Metal, ACC Int. - BB-SR31000025

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
Réf. Sonepar
08085001127
Réf. Fournisseur
BB-SR31000025
Marque
Advantech
LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIM LTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41 Powerful CPU and Memory, Hosting of SW IoT applications DIN rail mounting, Sleep mode 2x ETH GPS
Les Atouts de l'article:
LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode2x ETHGPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode2x ETHGPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall


