Advantech - SmartFlex, Global, 2x Ethernet, 1x RS232, 1× RS485/422, Wi-Fi, Metal, Without - BB-SR31010320

CopieCopie
Advantech - SmartFlex, Global, 2x Ethernet, 1x RS232, 1× RS485/422, Wi-Fi, Metal, Without

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085001147

Réf. Fournisseur

BB-SR31010320

Marque

Advantech

Global LTE Cat.4 high speed connectivity with 3G fallback, 2× SIM LTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41 Powerful CPU and Memory, Hosting of SW IoT applications 2× ETH, 1× RS232, 1×

Les Atouts de l'article:

Global LTE Cat.4 high speed connectivity with 3G fallback, 2× SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applications2× ETH, 1× RS232, 1× RS485/422WiFi 2.4/5 GHz, GPS, USB, I/O 2× DI + 1× DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCMetalic housing, DIN rail mounting, Sleep modeCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall