Advantech - SmartFlex, Global, 2x Ethernet, 1x RS232, 1x RS485, Plastic, Without Accessories - BB-SR31000310

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
Réf. Sonepar
08085001132
Réf. Fournisseur
BB-SR31000310
Marque
Advantech
Global LTE Cat.4 high speed connectivity with 3G fallback, 2× SIM LTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41 Powerful CPU and Memory, Hosting of SW IoT applications 2× ETH, 1× RS232, 1×
Les Atouts de l'article:
Global LTE Cat.4 high speed connectivity with 3G fallback, 2× SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applications2× ETH, 1× RS232, 1× RS485/422GPS, USB, I/O 2× DI + 1× DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCPlastic housing, DIN rail mounting, Sleep modeCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
Global LTE Cat.4 high speed connectivity with 3G fallback, 2× SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applications2× ETH, 1× RS232, 1× RS485/422GPS, USB, I/O 2× DI + 1× DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCPlastic housing, DIN rail mounting, Sleep modeCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall


