Advantech - SmartFlex, Global, 5x ETH, Plastic, No ACC - BB-SR31000110

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
Réf. Sonepar
08085001128
Réf. Fournisseur
BB-SR31000110
Marque
Advantech
LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIM LTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41 Powerful CPU and Memory, Hosting of SW IoT applications DIN rail mounting, Sleep mode 5x ETH GPS
Les Atouts de l'article:
LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode5x ETHGPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode5x ETHGPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall


