Advantech - SmartFlex, Global, 5x Ethernet, Plastic, Without Accessories - BB-SR30000110

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
EAN
Réf. Sonepar
08085001068
Réf. Fournisseur
BB-SR30000110
Marque
Advantech
Global VPN, Multiple LAN/WAN configuration, DIN rail mounting Powerful CPU and Memory, Hosting of SW IoT applications 5x ETH USB, I/O 2x DI + 1x DO, MicroSD Operating temp. –40 °C to +75 °C, Power supply 10 to 60 V DC Certifications: CE
Les Atouts de l'article:
GlobalVPN, Multiple LAN/WAN configuration, DIN rail mountingPowerful CPU and Memory, Hosting of SW IoT applications5x ETHUSB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, FCC/IC, UL C1D2/Atex, RCMAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
GlobalVPN, Multiple LAN/WAN configuration, DIN rail mountingPowerful CPU and Memory, Hosting of SW IoT applications5x ETHUSB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, FCC/IC, UL C1D2/Atex, RCMAdvanced networking, Diagnostics, VPN support, Firewall



