Advantech - Switch 20FE+8GE PoE (4 bypass), LAN Manageable,EN50155, 24-110VDC - EKI-9528E-8GMPW-A

CopieCopie

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085000869

Réf. Fournisseur

EKI-9528E-8GMPW-A

Réf. Commerciale

Advantech

M12 connector with ruggedized IP54 certified housing,Complies with EN50155 and EN50121-3-2 standards,24 x PoE IEEE802.3af/at ports,Wide nominal power input range: 24 ~ 110VDC,Operating power input range: 16.8 ~ 137.5VDC,X-Ring Pro delivers

Les Atouts de l'article:

M12 connector with ruggedized IP54 certified housingComplies with EN50155 and EN50121-3-2 standards24 x PoE IEEE802.3af/at portsWide nominal power input range: 24 ~ 110VDCOperating power input range: 16.8 ~ 137.5VDCX-Ring Pro delivers rapid and predictable convergenceLeverages IXM technology to ease maintenanceProvides N-Key for quick configuration and backupBroad operating temperatures (-40 ~ 70 °C/-40 ~ 158 °F)