Advantech - Switch 28GE, LAN Manageable,EN50155, 24-110VDC - EKI-9528G-4GMX-A

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000876
Réf. Fournisseur
EKI-9528G-4GMX-A
Marque
Advantech
M12 connector with ruggedized IP54 certified housing Complies with EN50155 and EN50121-3-2 standards Wide nominal power input range: 24 ~ 110VDC Operating power input range: 16.8 ~ 137.5VDC X-Ring Pro delivers rapid and predictable
Les Atouts de l'article:
M12 connector with ruggedized IP54 certified housingComplies with EN50155 and EN50121-3-2 standardsWide nominal power input range: 24 ~ 110VDCOperating power input range: 16.8 ~ 137.5VDCX-Ring Pro delivers rapid and predictable convergenceLeverages IXM technology to ease maintenanceProvides N-Key for quick configuration and backupBroad operating temperatures (-40 ~ 70 °C/-40 ~ 158 °F)
Les Atouts de l'article:
M12 connector with ruggedized IP54 certified housingComplies with EN50155 and EN50121-3-2 standardsWide nominal power input range: 24 ~ 110VDCOperating power input range: 16.8 ~ 137.5VDCX-Ring Pro delivers rapid and predictable convergenceLeverages IXM technology to ease maintenanceProvides N-Key for quick configuration and backupBroad operating temperatures (-40 ~ 70 °C/-40 ~ 158 °F)



