Advantech - Switch 6GE + 20G SFP, LAN Manageable,Alimentation AC/DC - EKI-9226G-20FMI-AE

FACTORY SYSTEMES
CopieCopie
Advantech - Switch 6GE + 20G SFP, LAN Manageable,Alimentation AC/DC

Connectez-vous pour accéder au prix et commander

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085000860

Réf. Fournisseur

EKI-9226G-20FMI-AE

Marque

Advantech

-40 ~ 85°C wide-range operating temperature Dual Power input and 2 relay output Redundancy: Gigabit X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D),MSTP Security: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption)

Les Atouts de l'article:

-40 ~ 85°C wide-range operating temperatureDual Power input and 2 relay outputRedundancy: Gigabit X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D),MSTPSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), HTTPS, SSH and SNMPv3Management: SNMP v1/v2c/v3, WEB, Telnet, Standard MIBSFP socket for Easy and Flexible Fiber Expansion20 x Gigabit SFP ports + 6 x Gigabit x RJ-45 ports