Advantech - Switch 8FE + 4GE, LAN Manageable, EN50155,24-110VDC - EKI-9512E-4GETB-A

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000862
Réf. Fournisseur
EKI-9512E-4GETB-A
Marque
Advantech
Designed for rolling stock Ethernet Train Backbone (ETB) Complies with EN50155, EN50121-3-2 and EN4554 5-2 electronic equipment standards Provides 4 x M12 Giga Ethernet connectors with dual bypass relay Provides M12 connectors with IP67
Les Atouts de l'article:
Designed for rolling stock Ethernet Train Backbone (ETB)Complies with EN50155, EN50121-3-2 and EN4554 5-2 electronic equipment standardsProvides 4 x M12 Giga Ethernet connectors with dual bypass relayProvides M12 connectors with IP67 protectionWide operating temperature support (-40 ~ 75 °C/-40 ~ 167 °F)Compatible with IEC 61375-2-3/2-5 standardsTTDP function enables automatic IP address configurationIsolated power with wide nominal power input range (24 ~ 110VDC)Operating power input range: 16.8 ~ 137.5VDC
Les Atouts de l'article:
Designed for rolling stock Ethernet Train Backbone (ETB)Complies with EN50155, EN50121-3-2 and EN4554 5-2 electronic equipment standardsProvides 4 x M12 Giga Ethernet connectors with dual bypass relayProvides M12 connectors with IP67 protectionWide operating temperature support (-40 ~ 75 °C/-40 ~ 167 °F)Compatible with IEC 61375-2-3/2-5 standardsTTDP function enables automatic IP address configurationIsolated power with wide nominal power input range (24 ~ 110VDC)Operating power input range: 16.8 ~ 137.5VDC




