Advantech - Switch administrable 8 ports IEEE 802.3 PoE + 4 ports SFP, températures étendues - EKI-7712G-4FPI-AU

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000883
Réf. Fournisseur
EKI-7712G-4FPI-AU
Marque
Advantech
8 x IEEE 802.3 af/at PoE Gigabit ports + 4 SFP ports SFP socket for Easy and Flexible Fiber Expansion Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D) IXM function enables fast deployment Security:
Les Atouts de l'article:
8 x IEEE 802.3 af/at PoE Gigabit ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperatureDual 48 VDC power input and 1 relay output
Les Atouts de l'article:
8 x IEEE 802.3 af/at PoE Gigabit ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperatureDual 48 VDC power input and 1 relay output




