Advantech - Switch Ethernet ADAM 4 ports + 1 port fibre SC Multi-Mode - ADAM-6521-BE

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000280
Réf. Fournisseur
ADAM-6521-BE
Marque
Advantech
Provides 4 x 10/100 Mbps Ethernet ports with RJ-45 connector and 1 x 100 Mbps multi/single-mode fiber port with SC/ST connector Supports full/half duplex flow control Supports Integrated Loop-up engine Supports MDI/MDI-X auto crossover
Les Atouts de l'article:
Provides 4 x 10/100 Mbps Ethernet ports with RJ-45 connector and 1 x 100 Mbps multi/single-mode fiber port with SC/ST connectorSupports full/half duplex flow controlSupports Integrated Loop-up engineSupports MDI/MDI-X auto crossoverProvides broadcast storm protectionSupports +10 ~ 30 VDC voltage power inputProvides surge (EFT) protection 3,000 VDC for power lineSupports 4,000 VDC Ethernet ESD protectionSupports operating temperatures from -10 ~ 65° C
Les Atouts de l'article:
Provides 4 x 10/100 Mbps Ethernet ports with RJ-45 connector and 1 x 100 Mbps multi/single-mode fiber port with SC/ST connectorSupports full/half duplex flow controlSupports Integrated Loop-up engineSupports MDI/MDI-X auto crossoverProvides broadcast storm protectionSupports +10 ~ 30 VDC voltage power inputProvides surge (EFT) protection 3,000 VDC for power lineSupports 4,000 VDC Ethernet ESD protectionSupports operating temperatures from -10 ~ 65° C



