Advantech - Switch Ethernet ADAM 5 ports 10/100 BaseTX - ADAM-6520-BE

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
EAN
Réf. Sonepar
08085000177
Réf. Fournisseur
ADAM-6520-BE
Réf. Commerciale
Advantech
Supports full/half duplex flow control,Supports Integrated Loop-up engine,Supports MDI/MDI-X auto crossover,Provides broadcast storm protection,Supports +10 ~ 30 VDC voltage power input,Provides surge protection (EFT) 3,000 VDC for power l
Les Atouts de l'article:
Supports full/half duplex flow controlSupports Integrated Loop-up engineSupports MDI/MDI-X auto crossoverProvides broadcast storm protectionSupports +10 ~ 30 VDC voltage power inputProvides surge protection (EFT) 3,000 VDC for power lineProvides flexible mounting: DIN-rail, panel, piggybackSupports operating temperatures from -10 ~ 65° CEmbedded a switch controller-supports auto-negotiation
Les Atouts de l'article:
Supports full/half duplex flow controlSupports Integrated Loop-up engineSupports MDI/MDI-X auto crossoverProvides broadcast storm protectionSupports +10 ~ 30 VDC voltage power inputProvides surge protection (EFT) 3,000 VDC for power lineProvides flexible mounting: DIN-rail, panel, piggybackSupports operating temperatures from -10 ~ 65° CEmbedded a switch controller-supports auto-negotiation