Advantech - Switch Gigabit PoE 8GE, 2G SFP, LAN Non-manageable - EKI-2710G-2FPI-A

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001178
Réf. Fournisseur
EKI-2710G-2FPI-A
Marque
Advantech
8 x Gigabit Ethernet ports plus 2 Gigabit SFP ports Support 8 x IEEE 802.3at/af PoE ports for PD demands Up to 30W output per PoE port Supports jumbo frame transmission up to 9k bytes DIN-rail with IP30 metal mechanism 12 ~ 48 VDC
Les Atouts de l'article:
8 x Gigabit Ethernet ports plus 2 Gigabit SFP portsSupport 8 x IEEE 802.3at/af PoE ports for PD demandsUp to 30W output per PoE portSupports jumbo frame transmission up to 9k bytesDIN-rail with IP30 metal mechanism12 ~ 48 VDC redundant dual power input and 1 relay outputWide operating temperature range of -40 ~ 75°C
Les Atouts de l'article:
8 x Gigabit Ethernet ports plus 2 Gigabit SFP portsSupport 8 x IEEE 802.3at/af PoE ports for PD demandsUp to 30W output per PoE portSupports jumbo frame transmission up to 9k bytesDIN-rail with IP30 metal mechanism12 ~ 48 VDC redundant dual power input and 1 relay outputWide operating temperature range of -40 ~ 75°C





