Advantech - Switch manageable 4 ports RJ45 POE 100Mbits + 4 SFP - EKI-7708E-4FPI-AE

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001204
Réf. Fournisseur
EKI-7708E-4FPI-AE
Marque
Advantech
4 x IEEE 802.3 af/at PoE Fast Ethernet ports + 4 SFP ports SFP socket for Easy and Flexible Fiber Expansion Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D) IXM function enables fast deployment
Les Atouts de l'article:
4 x IEEE 802.3 af/at PoE Fast Ethernet ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperatureDual 48 VDC power input and 1 relay output
Les Atouts de l'article:
4 x IEEE 802.3 af/at PoE Fast Ethernet ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperatureDual 48 VDC power input and 1 relay output





