Advantech - Switch non manageable 16 ports RJ45 Gbe - EKI-2716GI-A

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001181
Réf. Fournisseur
EKI-2716GI-A
Marque
Advantech
Provides 16 Gigabit ports with Auto MDI/MDI-X Supports 16 x 10/100/1000 Mbps Auto-Negotiation Supports redundant 12 ~ 48 VDC power input Supports one-touch DIP Switch Configuration: QoS/BSP/ port-based VLAN Supports EMC Level 4 protection
Les Atouts de l'article:
Provides 16 Gigabit ports with Auto MDI/MDI-XSupports 16 x 10/100/1000 Mbps Auto-NegotiationSupports redundant 12 ~ 48 VDC power inputSupports one-touch DIP Switch Configuration: QoS/BSP/ port-based VLANSupports EMC Level 4 protection for extreme outdoor environmentsSupports LAN surge protection up to ±6 kVSupports wide operating temperatures from -40 to 75 °CEquipped with a pull-down DIN rail mounting kit for easy installation across various DIN rail dimensions
Les Atouts de l'article:
Provides 16 Gigabit ports with Auto MDI/MDI-XSupports 16 x 10/100/1000 Mbps Auto-NegotiationSupports redundant 12 ~ 48 VDC power inputSupports one-touch DIP Switch Configuration: QoS/BSP/ port-based VLANSupports EMC Level 4 protection for extreme outdoor environmentsSupports LAN surge protection up to ±6 kVSupports wide operating temperatures from -40 to 75 °CEquipped with a pull-down DIN rail mounting kit for easy installation across various DIN rail dimensions





