Advantech - Switch non manageable 8 ports RJ45 Gbe - EKI-2728NI-A

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001184
Réf. Fournisseur
EKI-2728NI-A
Marque
Advantech
Provides 8 Gigabit Ethernet ports with Auto MDI/MDI-X Supports 10/100/1000Mbps Auto Negotiation Supports jumbo frame transmission up to 9kbytes Provides Slim size, DIN-rail with IP30 metal mechanism Supports Redundant 12 ~ 48 VDC power
Les Atouts de l'article:
Provides 8 Gigabit Ethernet ports with Auto MDI/MDI-XSupports 10/100/1000Mbps Auto NegotiationSupports jumbo frame transmission up to 9kbytesProvides Slim size, DIN-rail with IP30 metal mechanismSupports Redundant 12 ~ 48 VDC power input and P-Fail RelaySupports a wide temperature range: -40 ~ 75° CSupports PROFINET conformance- Class A
Les Atouts de l'article:
Provides 8 Gigabit Ethernet ports with Auto MDI/MDI-XSupports 10/100/1000Mbps Auto NegotiationSupports jumbo frame transmission up to 9kbytesProvides Slim size, DIN-rail with IP30 metal mechanismSupports Redundant 12 ~ 48 VDC power input and P-Fail RelaySupports a wide temperature range: -40 ~ 75° CSupports PROFINET conformance- Class A





