Advantech - ULI-211C -Isolated RS-232/422/485 (Terminal Block) to Multi-mode Fiber - BB-FOSTCDR

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000999
Réf. Fournisseur
BB-FOSTCDR
Marque
Advantech
Converts serial data signals to multi-mode fiber 2 KV, 2-way isolation; EMI/RFI protection Data rate: up to 115.2 kbps Wide operating temperature: -40 to +80 °C DIN rail mount 10-30 VDC power source required (not included, sold separately)
Les Atouts de l'article:
EMI/RFI protectionData rate: up to 115.2 kbpsWide operating temperature: -40 to +80 °CDIN rail mount10-30 VDC power source required (not included, sold separately)
Les Atouts de l'article:
EMI/RFI protectionData rate: up to 115.2 kbpsWide operating temperature: -40 to +80 °CDIN rail mount10-30 VDC power source required (not included, sold separately)





