Advantech - ULI-211E - Heavy Industrial RS-232/422/485 (Terminal Block) to Multimode Fiber - BB-FOSTCDRI-PH-MT

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001003
Réf. Fournisseur
BB-FOSTCDRI-PH-MT
Marque
Advantech
Converts serial data signals to multi- or single-mode fiber 2 KV, 3-way isolation (input, output, power circuits) Data rate: 9.6 to 115.2 kbps (bit-wise enable) -40 to +85°C wide operating temperature IP30 metal panel mount case (DIN rail
Les Atouts de l'article:
Converts serial data signals to multi- or single-mode fiber2 KV, 3-way isolation (input, output, power circuits)Data rate: 9.6 to 115.2 kbps (bit-wise enable)-40 to +85°C wide operating temperatureIP30 metal panel mount case (DIN rail adaptable)FCC, CE, IEC-61850-3, IEEE 1613, UL C1/D2Note: 2 units required to extend data via fiber optic connection (see datasheet)10-48 VDC power source required (not included, sold separately)
Les Atouts de l'article:
Converts serial data signals to multi- or single-mode fiber2 KV, 3-way isolation (input, output, power circuits)Data rate: 9.6 to 115.2 kbps (bit-wise enable)-40 to +85°C wide operating temperatureIP30 metal panel mount case (DIN rail adaptable)FCC, CE, IEC-61850-3, IEEE 1613, UL C1/D2Note: 2 units required to extend data via fiber optic connection (see datasheet)10-48 VDC power source required (not included, sold separately)





