Advantech - ULI-213E - Heavy Industrial RS-232/422/485 (Terminal Block) to Single Mode - BB-FOSTCDRI-PH-SC

CopieCopie

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085001004

Réf. Fournisseur

BB-FOSTCDRI-PH-SC

Marque

Advantech

Converts serial data signals to multi- or single-mode fiber, SC connector 2 KV, 3-way isolation (input, output, power circuits) Data rate: 9.6 to 115.2 kbps (bit-wise enable) -40 to +85°C wide operating temperature IP30 metal panel mount

Les Atouts de l'article:

Converts serial data signals to multi- or single-mode fiber, SC connector2 KV, 3-way isolation (input, output, power circuits)Data rate: 9.6 to 115.2 kbps (bit-wise enable)-40 to +85°C wide operating temperatureIP30 metal panel mount case (DIN rail adaptable)FCC, CE, IEC-61850-3, IEEE 1613, UL C1/D210-48 VDC power source required (not included, sold separately)Note: 2 units required to extend data via fiber optic connection (see datasheet)