Advantech - ULI-224TCI - 3-Way Isolated. RS-232 to RS-422/485 Converter, Industrial, DIN - BB-485DRCI

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000968
Réf. Fournisseur
BB-485DRCI
Marque
Advantech
Converts RS-232 to RS-422/485 Converter (DB9f / TB) 3-way 2 KV optical isolation (input, output, power) Data rates up to 115.2 kbps Wide operating temperature: -40 to +80 °C Modbus ASCII/RTU, Allen-Bradley® DH-485 compatible DIN rail
Les Atouts de l'article:
Converts RS-232 to RS-422/485 Converter (DB9f / TB)3-way 2 KV optical isolation (input, output, power)Data rates up to 115.2 kbpsWide operating temperature: -40 to +80 °CModbus ASCII/RTU, Allen-Bradley® DH-485 compatibleDIN rail mount, DB9 F / TB10–48 VDC input power range (power supply required, not included, sold separately)
Les Atouts de l'article:
Converts RS-232 to RS-422/485 Converter (DB9f / TB)3-way 2 KV optical isolation (input, output, power)Data rates up to 115.2 kbpsWide operating temperature: -40 to +80 °CModbus ASCII/RTU, Allen-Bradley® DH-485 compatibleDIN rail mount, DB9 F / TB10–48 VDC input power range (power supply required, not included, sold separately)





