Advantech - ULI-232TC - 3-Way Isolated RS-232 (DB9 Male / Female) DIN Rail Repeater - BB-232OPDR

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000957
Réf. Fournisseur
BB-232OPDR
Marque
Advantech
Extend and iso;ate RS-232 2 kV isolation Data rate: up to 115.2 Kbps -40 to +80 °C wide operating temperature DIN rail mount, IP30, TB 10-30 Vdc power supply required (not included, sold separately) UL Recognized
Les Atouts de l'article:
ate RS-2322 kV isolationData rate: up to 115.2 Kbps-40 to +80 °C wide operating temperatureDIN rail mount, IP30, TB10-30 Vdc power supply required (not included, sold separately)UL Recognized
Les Atouts de l'article:
ate RS-2322 kV isolationData rate: up to 115.2 Kbps-40 to +80 °C wide operating temperatureDIN rail mount, IP30, TB10-30 Vdc power supply required (not included, sold separately)UL Recognized





