Leuze Electronic - IS D30MM/4NC-15N-M12 Typ. operating range limit Sn: 15 mm; Operating range Sa: 0 - 50154015

LEUZE ELECTRONIC
CopieCopie
Leuze Electronic - IS D30MM/4NC-15N-M12 Typ. operating range limit Sn: 15 mm; Operating range Sa: 0

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

00533003617

Réf. Fournisseur

50154015

Marque

Leuze Electronic

Typ. operating range limit Sn: 15 mm; Operating range Sa: 0 ... 12.1 mm; Supply voltage: 10 ... 30 V, DC; Digital switching outputs: 1 Piece(s); Switching output 1: Transistor, PNP, NC (normally closed); Switching frequency: 100 Hz; Connect