Madenr - Accessoires SDDA pour coffret PMF IP40 : réhausse, verrou, vis - 107122

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
COFFRET PLASTIQUE
Voir tous les produits de cette sérieEAN
Réf. Sonepar
03054507123
Réf. Fournisseur
107122
Réf. Commerciale
Madenr
Accessoires SDDA pour coffret PMF IP40 : réhausse, verrou, vis
Les Atouts de l'article:
Consumer units PMF- MM are intended mainly for domestic applications. Theirs design is suitable for fl ushmounting. Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. Theheight-adjustable front frame allows to compensate wall surface imperfections.The units are available in versions from 1 up to 5 mounting plates. Degree of protection is IP40 for plastic doorand IP30 for metal door with perforation, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, frame with perforated door or plastic door, mounting plate, mountingmaterial and instructions.Possibility of installation accessories (N+PE terminals) and DIN rails.
Les Atouts de l'article:
Consumer units PMF- MM are intended mainly for domestic applications. Theirs design is suitable for fl ushmounting. Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. Theheight-adjustable front frame allows to compensate wall surface imperfections.The units are available in versions from 1 up to 5 mounting plates. Degree of protection is IP40 for plastic doorand IP30 for metal door with perforation, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, frame with perforated door or plastic door, mounting plate, mountingmaterial and instructions.Possibility of installation accessories (N+PE terminals) and DIN rails.