Madenr - Accessoires SHW pour coffret PNF IP40 : fixation, plastron, étiquettes - 106163

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type d'accessoire/pièce détachée - autre
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
COFFRET PLASTIQUE
Voir tous les produits de cette gammeEAN
8592765061645
Réf. Sonepar
03054506164
Réf. Fournisseur
106163
Marque
Madenr
type d'accessoire/pièce détachée:
autre
Accessoires SHW pour coffret PNF IP40 : fixation, plastron, étiquettes
Les Atouts de l'article:
Consumer units PNF-HW are intended mainly for domestic applications. Their design is suitable for fl ushmounting. Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C.Scope of delivery consists of enclosure, door, device DIN rails, N + PE terminals, front cover with devicecutout, cover for empty place and mounting material.
Les Atouts de l'article:
Consumer units PNF-HW are intended mainly for domestic applications. Their design is suitable for fl ushmounting. Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C.Scope of delivery consists of enclosure, door, device DIN rails, N + PE terminals, front cover with devicecutout, cover for empty place and mounting material.


